Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL149BP10
Zoro # G9388963
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BP10
- Zoro # G9388963
- UPC # 88748112334
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot,PK10 |
Description
Placard Sign,3082 9 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Tethered Dust Cover, Eyewash (107-371)
- CONDOR AntiSlip Tape, 60 ftLx4 "W, YLW, 46Grit, PK3 (GRAN15289)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4661)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Oxygen 2 Dot Placard Sign, Material: Rigid Plastic (DL7R)
- NMC Danger 220 Volts Label, Pk5, D100AP (D100AP)
- NMC Graphic Splash Hazard Iso Label, Pk5 (ISO452AP)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- NEVS Biohazard Warning! Sharps (Used Needles & Syringes) 1-7/16" x 3" (MLP-0024)
- Nmc Safety Labels