Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Pk10
Mfr # DL149BTB10
Zoro # G9388957
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Tag Color Black on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BTB10
- Zoro # G9388957
- UPC # 88748112343
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,3082 9 Dot,PK10 |
Legend | 3082 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Tag Color | Black on White |
Language | English |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
UV Resistant | Yes |
Description
Placard Sign,3082 9 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- NOTRAX 2 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0032BL)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank (DL67BTB)
- NMC Dot Placard Sign, 3077 9, Misc Goods (DL148BTB)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods (DL82BTB)
- NMC Danger Equipment Needs Repair Tag, Pk25 (RPT106)
- NMC Large Format Danger High Voltage Sign (D49AD)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign (DL125TB)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk10 (DL130TB10)
- Nmc Lockout Tagout