Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic
Mfr # DL149BR
Zoro # G9388990
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BR
- Zoro # G9388990
- UPC # 88748104102
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot |
Description
Placard Sign,3082 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Steel Sign Post - 96"H (P8GR)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- PELICAN Medical Chest, 32.75Lx20.87Wx12.61D (472-MEDCHEST3)
- ZORO SELECT Disposable Face Mask: Universal Mask Size, Dual, Non-Adj., Nose Clip, Flat-Fold, Blue, 50 Pack (56JD44)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Nfpa Label Number 2", Pk5, DCN23 (DCN23)
- NMC No Exit W/Graphic Label (S7P)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- Nmc Identification Labels