Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL149BPR
Zoro # G9389009
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL149BPR
- Zoro # G9389009
- UPC # 88748112337
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot |
Description
Placard Sign,3082 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-75 KA Silver)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- NMC Right-To-Know Center Red On Yellow (RTK84)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Wear Protective Clothing Iso Label, Pk5 (ISO409AP)
- NMC Dot Placard Sign, 1866 3, Color: Black (DL142BUV)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL47P)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- Nmc Safety Labels