Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl
Mfr # DL149BP
Zoro # G9389033
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL149BP
- Zoro # G9389033
- UPC # 88748104101
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot |
Description
Placard Sign,3082 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (WMN100251)
- PUMA SAFETY SHOES Work Shoe, Stl, 8, BLK, PR (642855)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Explosive Ghs Label, Pk5, Width: 2" (GHS202AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL125P)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL153BR)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- Nmc Identification Labels