Shop All Identification Labels
Nmc
Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Unrippable Vinyl
Mfr # DL148BUV50
Zoro # G9388902
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL148BUV50
- Zoro # G9388902
- UPC # 88748112333
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3077 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3077 9 Dot,PK50 |
Description
Placard Sign,3077 9 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- LABELMASTER RQ Label, Hazardous Substance, PK500 (RQM)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- GVS-RPB Air Supply (NV2028)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Unrippable Vinyl (DL14UV)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NEVS Day Change IV Tubing Label - Change Friday 7/8" x 3" Brown w/Black (NTUBE-F)
- Nmc Identification Labels