Shop All Identification Labels
Nmc
Dot Placard Sign, 3077 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL148BPR25
Zoro # G9388832
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL148BPR25
- Zoro # G9388832
- UPC # 88748112322
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3077 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3077 9 Dot,PK25 |
Description
Placard Sign,3077 9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- PIG PIG Roof Leak Diverter, Clear, 2.69 lb. (TLS462-CL)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, IR/UV Sh5 (6750IRUV5)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- NMC Diesel Fuel Laminated Label (M728LP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BR (DL150BR)
- NMC Trained Trench & Excavation Hard Hat Emblem, Pk25 (HH118)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- Nmc Identification Labels