Shop All Identification Labels
Nmc
Dot Placard Sign, 3077 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL148BP25
Zoro # G9388850
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL148BP25
- Zoro # G9388850
- UPC # 88748112317
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3077 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3077 9 Dot,PK25 |
Description
Placard Sign,3077 9 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6125-DG_12x18 (T1-6125-DG_12x18)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- Nmc Identification Labels