Shop All Identification Labels
Nmc
Dot Placard Sign, 3077 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL148BPR
Zoro # G9388762
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL148BPR
- Zoro # G9388762
- UPC # 88748112319
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3077 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3077 9 Dot |
Description
Placard Sign,3077 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Adhesive Backed Vinyl (DL152BP)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- NMC Toxic Ghs Label, Material: Pressure Sensitive Paper (GHS2054AL2)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 14" (D24PB)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- Nmc Identification Labels