Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 3077 9, Misc Goods
Mfr # DL148BTB
Zoro # G9388701
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Tag Color Black on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL148BTB
- Zoro # G9388701
- UPC # 88748112324
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,3077 9 Dot |
Legend | 3077 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Tag Color | Black on White |
Language | English |
Features | Chemical Resistant, Graffiti Proof |
Type | Placard |
Format | Message and Graphic |
UV Resistant | Yes |
Description
Placard Sign,3077 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- BARBIE CHELSA ASST 1PK (DWJ33)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10 (DL149BTB10)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100 (DL149BTB100)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods (DL82BTB)
- NMC Danger High Voltage Underground Sign (D291RB)
- NMC VOLTAGE MARKER, PS VINYL, 115 VOLTS, 1-1/8X4-1/2, PK25 (JL22002O)
- NMC Danger High Voltage (DGA87R)
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- Nmc Safety Tags & Identification