Shop All Identification Labels
Nmc
Dot Placard Sign, 3 Flammable Liquids, Blank, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL65BP10
Zoro # G9388281
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL65BP10
- Zoro # G9388281
- UPC # 88748113178
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 3 |
Background Color | White on Red |
Legend/Background Color | White |
Item | Placard Sign,3 Flam Liquid Blank D,PK10 |
Description
Placard Sign,3 Flam Liquid Blank D,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- NMC Qualified Rigger Hard Hat Label, Pk25 (HH117)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- VITAL ID Vital ID Multi-Language Worker Emergency ID Tag 3in x 2-1/2in, Fits to Hard Hat, Reflective, 25/Pack (WSID-02G)
- Nmc Safety Labels