Shop All Identification Labels
Nmc
Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl
Mfr # DL65BP
Zoro # G9388360
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL65BP
- Zoro # G9388360
- UPC # 888975582093
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 3 |
Background Color | White on Red |
Legend/Background Color | White |
Item | Placard Sign,3 Flammable Liquids Blank D |
Description
Placard Sign,3 Flammable Liquids Blank D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- SAS SAFETY CARRYING HANDLE (1/2 & 3/4 HP) (SA9700-05)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- NMC Medical Technician Hard Hat Emblem, Pk25 (HH49)
- NMC Hazardous Materials System Labels, Pk5, Width: 3-1/8" (HMS2P)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- NMC Radioactive Iii Label, Pk25 (DL27AP)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- Nmc Safety Labels