Shop All Identification Labels
Nmc
Dot Placard Sign, 2920 8 Corrosive, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL184PR25
Zoro # G9388202
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL184PR25
- Zoro # G9388202
- UPC # 88748112695
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2920 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,2920 8 Corrosive Dot,PK25 |
Description
Placard Sign,2920 8 Corrosive Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- ELITE WEAR Heavy Duty Knee Pads, Hard Shell (310)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 14" (D24PB)
- NMC Blank Caution Label - Bilingual, Pk5 (ESC1AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- AVERY Label, Perm, Laser, 5/8X3, We 1600PK (AVE6577)
- Nmc Identification Labels