Shop All Identification Labels
Nmc
Dot Placard Sign, 2920 8 Corrosive, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL184PR100
Zoro # G9388141
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL184PR100
- Zoro # G9388141
- UPC # 88748112694
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2920 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,2920 8 Corrosive Dot,PK100 |
Description
Placard Sign,2920 8 Corrosive Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- IMPACTO Replacement Strap For No. 2KTC9, PK4 (METSTRAP)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- KIMBERLY-CLARK PROFESSIONAL Access Wall Mount Dispens Brag PopUp 10.8x0.65x8 WHT Steel (73900)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- SICURIX Magicard 600 YMCKO Ribbon, 300 Prints, MB300YMCKO/2 (MB300YMCKO/2)
- Nmc Safety Labels