Shop All Identification Labels
Nmc
Dot Placard Sign, 2920 8 Corrosive, Pk10, Material: Unrippable Vinyl
Mfr # DL184UV10
Zoro # G9388047
product price: $17.09
/pk 10, $1.71/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL184UV10
- Zoro # G9388047
- UPC # 88748112703
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2920 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,2920 8 Corrosive Dot,PK10 |
Description
Placard Sign,2920 8 Corrosive Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Isolation Biohazard (FS37)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-L)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk5 (ISO460AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- NMC Radioactive Iii Label (DL27ALV)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH115)
- NMC Biomedical Agents Label, Pk25 (DL57AP)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- Nmc Identification Labels