Shop All Identification Labels
Nmc
Dot Placard Sign, 2920 8 Corrosive, Material: Unrippable Vinyl
Mfr # DL184UV
Zoro # G9388010
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL184UV
- Zoro # G9388010
- UPC # 88748112702
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2920 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,2920 8 Corrosive Dot |
Description
Placard Sign,2920 8 Corrosive Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 9"x 3"Please Do Not Flush Paper Towels or Feminine Products in Toilets Sign, PK15 (ALPSGN-B-4-15pk)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in (4EZD1)
- YOUNG BROS STAMP WORKS Symbol Set, 1/2in H, Gothic, Steel (09053)
- 3M Half Mask Respirator, Size M (6502)
- NMC Graphic Battery Hazard Iso Label, Pk5 (ISO454AP)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH136R)
- NMC Tripping Hazard Iso Label, Pk5 (ISO437AP)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- NMC Nfpa Label Symbol 4", Pk5, Color: Pink (DCL154)
- Nmc Safety Labels