Shop All Identification Labels
Nmc
Dot Placard Sign, 2920 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL184PR
Zoro # G9387983
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL184PR
- Zoro # G9387983
- UPC # 88748112692
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2920 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,2920 8 Corrosive Dot |
Description
Placard Sign,2920 8 Corrosive Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- LEATHER IMPRESSIONS Comfort Fit Track Belt Adjustable for Custom Waistline 28 to 48 Inch - Black (BL188BK)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- NMC Bilingual Label, 440 Volts, Pk5 (ESD325AP)
- NMC Flammable Dot Placard Sign, 1223, Material: Unrippable Vinyl (DL182UV)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- NMC No Exit W/Graphic Label (S7P)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- Nmc Identification Labels