Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Unrippable Vinyl
Mfr # DL82BUV50
Zoro # G9387852
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BUV50
- Zoro # G9387852
- UPC # 88748113422
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK50 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-401)
- 3M Filter, White, 20 PK, NIOSH (D7P71)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- Nmc Identification Labels