Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL82BPR50
Zoro # G9387828
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL82BPR50
- Zoro # G9387828
- UPC # 88748113412
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK50 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- GVS-RPB Internal Face Seal Air (17-208-32)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL125UV)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Ghs Labels And Pictograms Poster - Spanish (PST122SP)
- NMC Fragile Label, Language: English (LR14AL)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC No Exit W/Graphic Label (S7P)
- Nmc Safety Labels