Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk25, Material: Unrippable Vinyl
Mfr # DL82BUV25
Zoro # G9387819
product price: $42.99
/pk 25, $1.72/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BUV25
- Zoro # G9387819
- UPC # 88748113421
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK25 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1663-NA_14x10 (U3-1663-NA_14x10)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- PIG PIG Eye Wash Station Sign 14" x 10" Plastic 14" L x 10" H (SGN2018-10X14-PLS)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- NMC Symbol Start Water Spray Imo Label, IMO194R (IMO194R)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D29PC)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- NMC Wear Respiratory Protection Iso Label, Pk5 (ISO407AP)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- NMC Fuel Oil 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL100AP)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Vinyl .002 (DL26ALV)
- Nmc Safety Labels