Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL82BPR25
Zoro # G9387703
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL82BPR25
- Zoro # G9387703
- UPC # 88748113411
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK25 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, Medium, Blue/Gray, Pair, 12PK (84-7532/M)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- ACCUFORM Label, Skull, 1x1 In, Ctd Paper, 250 Roll (LZH606PS2)
- Nmc Safety Labels