Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk100, Material: Unrippable Vinyl
Mfr # DL82BUV100
Zoro # G9387721
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL82BUV100
- Zoro # G9387721
- UPC # 88748113420
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK100 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 4 (8677533)
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- DMM Perfect O Carabiner Locksafe (40940)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25 (HH47)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- Nmc Identification Labels