Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL82BPR100
Zoro # G9387712
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BPR100
- Zoro # G9387712
- UPC # 88748113410
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK100 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 100-Foot Yellow Plastic Safety Chain (302230)
- SCRUB ZONE Scrub Shirt, 3XL, Gray, Unisex (71221)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC Danger 220 Volts Label, Pk5, D100AP (D100AP)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- NMC Poison Label, DL159ALV (DL159ALV)
- Nmc Safety Labels