Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL82BP100
Zoro # G9387767
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BP100
- Zoro # G9387767
- UPC # 88748113405
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK100 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- RUBBER-CAL Rubber Washer and Dryer Mat - 5mm x 32 x 29 (03-R277-3229)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- REVCO Tigster Tig Welding Gloves, Xl (T50 XL)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Spontaneously Combustible Label, Pk25 (DL21AP)
- NMC Four Digit Placard 1993 (DL400R)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Write-On Nfpa Labels (HMS14L)
- NEVS Labeling Flag - Imprinted - Missing Information - Red - 9/16" x 2" (NEV81364)
- Nmc Safety Labels