Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk100
Mfr # DL82BTB100
Zoro # G9387730
product price: $95.99
/pk 100, $0.96/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BTB100
- Zoro # G9387730
- UPC # 88748113415
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placrd Sign,2212 9 Danger Good Dot,PK100 |
Legend | 2212 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Language | English |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Type | Placard |
UV Resistant | Yes |
Description
Placrd Sign,2212 9 Danger Good Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- DOUBLE H BOOTS Size 7 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 7D)
- NMC Pg Iii 6 Dot Placard Sign (DL127TB)
- NMC Danger High Voltage Label, Pk5 (DGA10AP)
- NMC Danger High Voltage Sign (S11P)
- NMC Energy Isolation - Rotating Isolation Point, Pk10 (IST4217)
- NMC Danger Do Not Operate This Tag, Pk10 (LOTAG10)
- NMC Scaffold Inspection Tag, Pk25 (RPT167)
- NMC Electrical Lockout Pouch (BLOK3)
- Nmc Safety Tags & Identification