Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Unrippable Vinyl
Mfr # DL82BUV10
Zoro # G9387697
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BUV10
- Zoro # G9387697
- UPC # 88748113419
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK10 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens, (OSMIN)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-3X)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839896)
- NMC Toxic 6 Dot Placard Sign, Material: Rigid Plastic (DL87R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Confined Space Trained Hard Hat Label, Pk25 (HH142)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- Nmc Identification Labels