Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL82BP10
Zoro # G9387749
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BP10
- Zoro # G9387749
- UPC # 88748113404
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK10 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- 3M HARD HAT PINLOCK WHITE (CHHWH1-V-12-DC)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, White, (B30-R10000-WT)
- Nmc Identification Labels