Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic
Mfr # DL82BR
Zoro # G9387642
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BR
- Zoro # G9387642
- UPC # 888975582383
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,2212 9 Dangerous Goods Dot |
Description
Placard Sign,2212 9 Dangerous Goods Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RAILHEAD GEAR Baton, Red, LED, 2 C Batteries (KE-SLB41)
- EMERGENCY ZONE Pry Bar, 15" (406)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH169R)
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR25)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- Nmc Safety Labels