Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL82BPR
Zoro # G9387660
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BPR
- Zoro # G9387660
- UPC # 88748113408
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,2212 9 Dangerous Goods Dot |
Description
Placard Sign,2212 9 Dangerous Goods Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpR/Cl2 Mesh Safety Vst/Zip-Grn-3X (SV2ZGM3X)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-C-33-NO-D4X-A)
- SELLSTROM Safety Glasses X330 Series (S73401)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL81BUV100)
- NMC Poison 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR50)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- Nmc Identification Labels