Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl
Mfr # DL82BP
Zoro # G9387651
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BP
- Zoro # G9387651
- UPC # 88748104220
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,2212 9 Dangerous Goods Dot |
Description
Placard Sign,2212 9 Dangerous Goods Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1724-RD_14X10 (U4-1724-RD_14X10)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Organic Peroxide Placard, Material: Unrippable Vinyl (DL15UV)
- NMC Four Digit Placard 2735 (DL120R)
- NMC Notice Label, Pk5, N1AP (N1AP)
- NMC Danger Laser Beam Label, Pk5 (D639AP)
- Nmc Safety Labels