Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods
Mfr # DL82BTB
Zoro # G9387679
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL82BTB
- Zoro # G9387679
- UPC # 88748113413
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,2212 9 Dangerous Goods Dot |
Legend | 2212 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Language | English |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
UV Resistant | Yes |
Type | Placard |
Description
Placard Sign,2212 9 Dangerous Goods Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Crossbow Suppressor Frame Kit (740-0450)
- CHUMS Eyewear Retainer, Black, Adj. to 28" (12115100)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk25 (DL148BTB25)
- NMC Dot Placard Sign, 3077 9, Misc Goods (DL148BTB)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10 (DL149BTB10)
- NMC Stop Sign(Octagon), 18X18, .080 High Intensity Prismatic Reflective Alum (TM34K)
- NMC Right-To-Know Tag, Pk25 (RPT77G)
- NMC Danger High Voltage Keep Out Sign (D139R)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8ST)
- Nmc Safety Tags & Identification