Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL144BP50
Zoro # G9386382
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL144BP50
- Zoro # G9386382
- UPC # 88748112244
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot,PK50 |
Description
Placard Sign,1999 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159R (IMO159R)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- Nmc Identification Labels