Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL144BPR25
Zoro # G9386437
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL144BPR25
- Zoro # G9386437
- UPC # 88748112248
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot,PK25 |
Description
Placard Sign,1999 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (110BM)
- BRADY Ear Plug Dispenser, Univ, Holds 20 PR (2019L)
- NMC Corrosive Ghs Label, Material: Pressure Sensitive Paper (GHS2034AL2)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC Wear Eye Protection Iso Label, Pk10 (ISO201AP)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42263 (42263)
- Nmc Safety Labels