Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Unrippable Vinyl
Mfr # DL144BUV10
Zoro # G9386349
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL144BUV10
- Zoro # G9386349
- UPC # 88748112256
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot,PK10 |
Description
Placard Sign,1999 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q125XL)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- NMC Do Not Stack Label (IHL15AL)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- Nmc Identification Labels