Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL144BPR10
Zoro # G9386367
product price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL144BPR10
- Zoro # G9386367
- UPC # 88748112246
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot,PK10 |
Description
Placard Sign,1999 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6300, L, Cart, AG, OV, P100, PK2 (6AP71-4JG12)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, Medium (35141.MD)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- GVS-RPB RPB Safety PX4 Spark Arrestor (03-982)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159R (IMO159R)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR10)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- Nmc Identification Labels