Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL144BP10
Zoro # G9386358
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL144BP10
- Zoro # G9386358
- UPC # 88748112241
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot,PK10 |
Description
Placard Sign,1999 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Acid (DCL146)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2014ALV2)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Symbol Water Fog Applicator Imo Label, IMO125P (IMO125P)
- NMC Personal Protection Numbers/Symbols Right-To-Know Label, Pk10 (HM41)
- LABELMASTER Explosive 1.4 International, PK500 (SLEX33)
- Nmc Identification Labels