Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Material: Unrippable Vinyl
Mfr # DL144BUV
Zoro # G9386330
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL144BUV
- Zoro # G9386330
- UPC # 88748112255
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot |
Description
Placard Sign,1999 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- MILLER ELECTRIC PAPR T94i-R (264575)
- HOTHANDS Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, Pack of 6 (TT6PRPK48)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28300)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- BRADY Warning Labels, 8inHx4-1/2inW, Tape (46346)
- Nmc Safety Labels