Shop All Identification Labels
Nmc
Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl
Mfr # DL144BP
Zoro # G9386297
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL144BP
- Zoro # G9386297
- UPC # 88748104091
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1999 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1999 3 Dot |
Description
Placard Sign,1999 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-1)
- ROLL PRODUCTS QC Act Label, PK250, 27904 (27904)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- C.H. HANSON Standard Steel Letter Stamp Set, 1/2" (20400)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- NMC Biohazard No Food Or Drink To Be Stored In This Refrigerator, Pk5 (M694AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- NMC Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl (HW30ALV)
- NATIONAL CHECKING National Checking Labels Item-Date-Use By 2X3, PK500 (PIPUS01)
- Nmc Identification Labels