Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk25, Material: Unrippable Vinyl
Mfr # DL84BUV25
Zoro # G9386251
product price: $34.49
/pk 25, $1.38/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BUV25
- Zoro # G9386251
- UPC # 88748113459
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK25 |
Description
Placard Sign,1993 Residue 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Stretch Nylon (G-EXMOU-02-S)
- SAFESTEP Critical Cover® SafeStep® Shoe Cover, Anti-Skid Sole, XL, White, PK200 (SH-E1713-BH)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- NMC Target Organ Effective Label, Pk10 (HM46)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Chemical Id Label, Pk10 (CI1P)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC Nfpa Label Symbol 3", Pk5, Subject Matter: Hazard Communication (DCL143)
- Nmc Identification Labels