Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL84BPR25
Zoro # G9386172
product price: $38.39
/pk 25, $1.54/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BPR25
- Zoro # G9386172
- UPC # 88748113449
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK25 |
Description
Placard Sign,1993 Residue 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Brow Guard & Side Shields, Anti-Fog, Clear Lens (708395CL)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- MSA SAFETY PAPR System, NiMH (10081117)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC Poison Label, Pk25 (DL159AP)
- NMC Safety Trained Hard Hat Emblem, Pk25 (HH81)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH168R)
- NMC Oxygen Hazmat Label (M769LP)
- Nmc Safety Labels