Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL84BP25
Zoro # G9386111
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL84BP25
- Zoro # G9386111
- UPC # 88748113444
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK25 |
Description
Placard Sign,1993 Residue 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Ppe Safety Sign (C395PB)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel 6-Inch Work Boot, Soggy Copper Kettle (G6395)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RW (669-C/36-DGFO-RW)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk100 (DL42BUV100)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Graphic Lift Truck Hazard Iso Label, Pk5 (ISO442AP)
- SMEAD Label, Accs, ""C"", Drkgn, 100Ct Pk (SMD67173)
- Nmc Identification Labels