Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk100, Material: Unrippable Vinyl
Mfr # DL84BUV100
Zoro # G9386102
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL84BUV100
- Zoro # G9386102
- UPC # 88748113458
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK100 |
Description
Placard Sign,1993 Residue 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, X-Large, Maroon (JKC9025MR)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- NMC Proud To Be An American Hard Hat Emblem, Pk25 (HH76)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- Nmc Safety Labels