Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL84BPR100
Zoro # G9386242
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL84BPR100
- Zoro # G9386242
- UPC # 88748113448
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK100 |
Description
Placard Sign,1993 Residue 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 100 Pairs/Box (MXM-30G)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic (DL18R)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Rigid Plastic (DL88R)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Unrippable Vinyl (DL144BUV)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- Nmc Identification Labels