Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk10, Material: Unrippable Vinyl
Mfr # DL84BUV10
Zoro # G9386279
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BUV10
- Zoro # G9386279
- UPC # 88748113457
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK10 |
Description
Placard Sign,1993 Residue 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- APACHE Aluminum Pin Lug Set, 2" (97438105)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- PROFLEX BY ERGODYNE 18" Lime Cut-Resistant Arm Sleeve Pair (7941-PR18)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk5 (ISO463AP)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- Nmc Safety Labels