Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL84BPR10
Zoro # G9386093
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL84BPR10
- Zoro # G9386093
- UPC # 88748113447
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK10 |
Description
Placard Sign,1993 Residue 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT115AC)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (CFG-900-M)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL132P10)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- Nmc Identification Labels