Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL84BP10
Zoro # G9386120
product price: $18.59
/pk 10, $1.86/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BP10
- Zoro # G9386120
- UPC # 88748113442
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot,PK10 |
Description
Placard Sign,1993 Residue 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474M06 (474M06)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92718PUXXL)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- Nmc Safety Labels