Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Material: Unrippable Vinyl
Mfr # DL84BUV
Zoro # G9386163
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL84BUV
- Zoro # G9386163
- UPC # 88748113456
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot |
Description
Placard Sign,1993 Residue 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- PRESCO Presco Striped Flagging Tape (SGBK-373)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- Nmc Safety Labels