Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Material: Rigid Plastic
Mfr # DL84BR
Zoro # G9386157
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BR
- Zoro # G9386157
- UPC # 888975582420
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | With Corner Holes |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot |
Description
Placard Sign,1993 Residue 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 14, Yellow, 100 Pack (6333)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BPR (DL40BPR)
- NMC Oxygen Cylinder Shoulder Label, Pk25 (CY106AP)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH122)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- Nmc Safety Labels