Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL84BPR
Zoro # G9386139
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BPR
- Zoro # G9386139
- UPC # 88748113446
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot |
Description
Placard Sign,1993 Residue 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2008 Pk (198-R-08)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK-4.5)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Xlarge PR (547TPR-X)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- NMC Infant Drowning Label (Bilingual) (BID1)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL132P10)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BPR (DL40BPR)
- Nmc Safety Labels