Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl
Mfr # DL84BP
Zoro # G9386148
product price: $3.09
/ea
Sold in multiples of 4 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL84BP
- Zoro # G9386148
- UPC # 888975582413
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | 1993 Residue |
Background Color | Black and Red on White |
Legend/Background Color | Black, White |
Item | Placard Sign,1993 Residue 3 Dot |
Description
Placard Sign,1993 Residue 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (33-425LY/XL)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red (26X624)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL105PR)
- TAPE LOGIC Tape Logic® Bilingual Labels, "Fragil", 3" x 5", Fluorescent Red, 500/Roll (DL1091)
- Nmc Identification Labels